Motion
3M FIRE BARRIER WATER TIGHT SEALANT 100 0 NS, GRAY, 20 FL OZ SAUSAGE PACK,

3M
3M FIRE BARRIER WATER TIGHT SEALANT 100 0 NS, GRAY, 20 FL OZ SAUSAGE PACK,

3M™ Fire Barrier Water Tight Sealant 1000 NS, Gray, 20 fl oz Sausage Pack, 12/case
Mi Item #08499997
MFR #3M FIRE BARRIER WATER TIGHT SEALANT 100 0 NS, GRAY, 20 FL OZ SAUSAGE PACK,
Price$46.64/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M FIRE BARRIER WATER TIGHT SEALANT 100 0 NS, GRAY, 20 FL OZ SAUSAGE PACK,

3M™ Fire Barrier Water Tight Sealant 1000 NS, Gray, 20 fl oz Sausage Pack, 12/case
Mi Item #08499997
MFR #3M FIRE BARRIER WATER TIGHT SEALANT 100 0 NS, GRAY, 20 FL OZ SAUSAGE PACK,

Mfr description
3M FIRE BARRIER WATER TIGHT SEALANT 100
  • For industrial/occupational use only. Not for consumer sale or use.
  • Meets UL Water Leakage Test, W Rating (Class 1 requirements)
  • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.64/ca

Specifications

Dimensions

  • Weight
    1.998 lb

Details

  • Application
    Commercial Construction
  • Color
    Gray
  • Manufacturer Upc Number
    00051115187902
  • UPC_NO
    00051115187902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)