Motion
3M GENERAL PURPOSE VINYL TAPE 764, COLO R CODING PACK, 6 ROLLS PER PACK

3M
3M GENERAL PURPOSE VINYL TAPE 764, COLO R CODING PACK, 6 ROLLS PER PACK

Film Tape - Length: 36 yd, Width: 49 in, Multicolor
Mi Item #08500002
MFR #3M GENERAL PURPOSE VINYL TAPE 764, COLO R CODING PACK, 6 ROLLS PER PACK
Price$49.68/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M GENERAL PURPOSE VINYL TAPE 764, COLO R CODING PACK, 6 ROLLS PER PACK

Film Tape - Length: 36 yd, Width: 49 in, Multicolor
Mi Item #08500002
MFR #3M GENERAL PURPOSE VINYL TAPE 764, COLO R CODING PACK, 6 ROLLS PER PACK

Mfr description
3M GENERAL PURPOSE VINYL TAPE 764, COLO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maintains vivid color even when exposed to abrasion and solvents
  • Available in a wide variety of colors for diverse applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.68/pk

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    13.0
  • Width
    49 in

Details

  • Adhesion Strength
    18 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    PVC
  • Color
    Multicolor
  • Elongation at Break
    180 %
  • Manufacturer Upc Number
    00048011588964
  • Max Operating Temperature
    85 °F
  • Operating Temperature Range
    60 to 85 °F
  • UPC_NO
    00048011588964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)