Motion
3M HAND-MASKER MASKING FILM MFB-9, 9 F T X 400 FT X .31 MIL (2,74 M X 121 M

3M
3M HAND-MASKER MASKING FILM MFB-9, 9 F T X 400 FT X .31 MIL (2,74 M X 121 M

Masking & Painters Tape - 400 ft Long, 9 ft Wide, Transparent
MI ITEM #08500003
MFR #3M HAND-MASKER MASKING FILM MFB-9, 9 F T X 400 FT X .31 MIL (2,74 M X 121 M
Price$25.88/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M HAND-MASKER MASKING FILM MFB-9, 9 F T X 400 FT X .31 MIL (2,74 M X 121 M

Masking & Painters Tape - 400 ft Long, 9 ft Wide, Transparent
MI ITEM #08500003
MFR #3M HAND-MASKER MASKING FILM MFB-9, 9 F T X 400 FT X .31 MIL (2,74 M X 121 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.88/ca

Specifications

Dimensions

  • Length
    400 ft
  • Weight
    5.9 lb
  • Width
    9 ft

Details

  • Application
    Paint Preparation Masking,Masking for Painting
  • Backing Material
    Plastic
  • Color
    Transparent
  • Manufacturer Upc Number
    00051141903668
  • UPC_NO
    00051141903668

Overview

Mfr description
3M HAND-MASKER MASKING FILM MFB-9, 9 F
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought