Motion
483

3M
483

Polyethylene Tape - Length: 36 yd, 32.90 m, Width: 1.0000 in, 2.50 cm, Thick: 5 mil, 0.13 mm, Red
Mi Item #08500021
MFR #483
Price$155.61/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
483

Polyethylene Tape - Length: 36 yd, 32.90 m, Width: 1.0000 in, 2.50 cm, Thick: 5 mil, 0.13 mm, Red
Mi Item #08500021
MFR #483

Mfr description
3M POLYETHYLENE TAPE 483, RED, 2 IN X 3
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
  • Polyethylene backing has a low water vapor transmission rate and provides good solvent, alkali resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.61/rl

Specifications

Dimensions

  • Container Size
    1.0000 in x 36 yd
  • Length
    32.90 m, 36 yd
  • Roll Length
    32.90 m, 36 yd
  • Roll Width
    2.50 cm, 1.0000 in
  • Tensile Strength
    10 lb/in | 17.5 N/100 mm
  • Thickness
    5 mil, 0.13 mm
  • Width
    2.50 cm, 1.0000 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Clean Removal
    Yes
  • Color
    Red
  • Elongation at Break
    300 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010335143
  • Manufacturer Upc Number
    00051115688416
  • Material
    Polyethylene Film
  • Max Operating Temperature
    93 °C, 200 °F
  • Min Operating Temperature
    -28 °C, -20 °F
  • Operating Temperature Range
    -29 to 77 °C, -20 to 170 °F
  • Series
    483
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759, MIL STD 2041D(SH)
  • Type
    Polyethylene Film Tape
  • UPC_NO
    00051115688416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)