Specifications
Dimensions
- Roll Length180 ft
- Thickness5.4 mil, 0.14 mm
- Width2.0000 in, 50.80 mm
Details
- Above Or Below Ground UseSurface
- Adhesive BackingYes
- Adhesive TypeRubber
- ColorMulti-Color
- Color FeaturesBlack, White
- LanguageEnglish
- MaterialVinyl
- Max Temperature Resistance170 °F | 77 °C
- PatternStripe
- Pattern Or MessageSafety Stripe
- Product TypeBarricade & Flagging Tape
- Special Color PropertiesWhite
- Standards MetRoHS 2011/65/EU
- Surface TypeCurved | Convex Surfaces
- Tape MaterialVinyl
- Temperature Range4 to 77 °C, -40 to 170 °F
- Traffic TypeLane And Safety Marking
- TypeVinyl Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)