Specifications
Dimensions
- Package Size1-1/4 fl oz (US)
- Shear Strength4500 @ +72°F psi
Details
- ColorBlack
- Cure Time24 @ +72°F h
- FlammabilityFlammable
- Manufacturer Upc Number00638060089873
- Package TypeDual Cartridge
- UPC_NO00638060089873
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)