Motion
501+

3M
501+

Masking & Painter Tape - 55 m Long, 1490 mm Wide, Purple
MI ITEM #08500072
MFR #501+
Price$1,127.00/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
501+

Masking & Painter Tape - 55 m Long, 1490 mm Wide, Purple
MI ITEM #08500072
MFR #501+

Mfr description
3M SPECIALTY HIGH TEMPERATURE PURPLE MA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.00/ca

Specifications

Dimensions

  • Length
    55 m
  • Weight
    93.6 lb
  • Width
    1490 mm

Details

  • Application
    - Masking for Painting - Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Purple
  • Manufacturer Upc Number
    04054596116306
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    04054596116306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)