1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
3M VENTURE TAPE ALUMINUM FOIL TAPE 152 1CW, SILVER, 72 MM X 45.7 M, 2.8 MIL
3M™ Venture Tape™ Aluminum Foil Tape 1521CW, Silver, 72 mm x 45.7 m, 2.8 mil, 16 rolls per case
Mi Item #
08500091
MFR #
3M VENTURE TAPE ALUMINUM FOIL TAPE 152 1CW, SILVER, 72 MM X 45.7 M, 2.8 MIL
Price
$36.20
/ca
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Shielding Tape
3M 3M VENTURE TAPE ALUMINUM FOIL TAPE 152 1CW, SILVER, 72 MM X 45.7 M, 2.8 MIL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
3M VENTURE TAPE ALUMINUM FOIL TAPE 152 1CW, SILVER, 72 MM X 45.7 M, 2.8 MIL
3M™ Venture Tape™ Aluminum Foil Tape 1521CW, Silver, 72 mm x 45.7 m, 2.8 mil, 16 rolls per case
Mi Item #
08500091
MFR #
3M VENTURE TAPE ALUMINUM FOIL TAPE 152 1CW, SILVER, 72 MM X 45.7 M, 2.8 MIL
Mfr description
3M VENTURE TAPE ALUMINUM FOIL TAPE 152
For industrial/occupational use only. Not for consumer sale or use.
High-strength, dead soft aluminum backing is ideal for applications on fibrous and sheet metal ducts
Cold weather acrylic adhesive applies easily at temperatures well below freezing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$36
.20
/ca
Add to Cart
Specifications
Dimensions
Length
50 yd
Width
2.83 in
Details
Color
Gray
Manufacturer Upc Number
00051128955604
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items