Motion
1521CW

3M
1521CW

3M™ Venture Tape™ Aluminum Foil Tape 1521CW, Silver, 48 mm x 45.7 m, 2.8 mil, 24 rolls per case
Mi Item #08500092
MFR #1521CW
Price$25.63/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1521CW

3M™ Venture Tape™ Aluminum Foil Tape 1521CW, Silver, 48 mm x 45.7 m, 2.8 mil, 24 rolls per case
Mi Item #08500092
MFR #1521CW

Mfr description
3M VENTURE TAPE ALUMINUM FOIL TAPE 152
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-strength, dead soft aluminum backing is ideal for applications on fibrous and sheet metal ducts
  • Cold weather acrylic adhesive applies easily at temperatures well below freezing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.63/ca

Specifications

Dimensions

  • Length
    50 yd
  • Overall Length
    50 yd
  • Overall Width
    1.8898 in, 48 mm
  • Shelf Life
    12 months
  • Tensile Strength
    14 lb/in, 26.27
  • Thickness
    2.7 mil
  • Width
    1.88 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    4 %
  • Manufacturer Upc Number
    00051128955611
  • Max Operating Temperature
    121 °F, 49 °C
  • Min Operating Temperature
    -40 °F, -40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)