Motion
1580-P

3M
1580-P

3M™ Venture Tape™ UL181B-FX Mastik Foil Tape 1580-P, Silver, 3 in x 100 ft, 16 rolls per case
Mi Item #08500095
MFR #1580-P
Price$122.12/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1580-P

3M™ Venture Tape™ UL181B-FX Mastik Foil Tape 1580-P, Silver, 3 in x 100 ft, 16 rolls per case
Mi Item #08500095
MFR #1580-P

Mfr description
3M VENTURE TAPE UL181B-FX MASTIK FOIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL181B-FX Listed
  • High deposition adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.12/ca

Specifications

Dimensions

  • Length
    33.33 yd
  • Overall Length
    33.3300 yd
  • Overall Width
    3.0000 in, 76.20 mm
  • Shelf Life
    12 months
  • Tensile Strength
    21 lb/in, 38.53
  • Width
    3 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    9 %
  • Manufacturer Upc Number
    00750351500116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)