Motion
3M VENTURE TAPE UL181B-FX POLYPROPYLEN E DUCT TAPE 1599B, BLACK, 48 MM X 10

3M
3M VENTURE TAPE UL181B-FX POLYPROPYLEN E DUCT TAPE 1599B, BLACK, 48 MM X 10

3M™ Venture Tape™ UL181B-FX Polypropylene Duct Tape 1599B, Black, 48 mm x 109.7 m, 3 mil, 24 rolls per case
MI ITEM #08500096
MFR #3M VENTURE TAPE UL181B-FX POLYPROPYLEN E DUCT TAPE 1599B, BLACK, 48 MM X 10
List Price$32.33/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M VENTURE TAPE UL181B-FX POLYPROPYLEN E DUCT TAPE 1599B, BLACK, 48 MM X 10

3M™ Venture Tape™ UL181B-FX Polypropylene Duct Tape 1599B, Black, 48 mm x 109.7 m, 3 mil, 24 rolls per case
MI ITEM #08500096
MFR #3M VENTURE TAPE UL181B-FX POLYPROPYLEN E DUCT TAPE 1599B, BLACK, 48 MM X 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.33/ca for your price

Overview

Mfr description
3M VENTURE TAPE UL181B-FX POLYPROPYLEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL181B-FX Listed and UL printed
  • Excellent as a flexible duct closure tape
  • Bi-axially oriented polypropylene (BOPP) film backing is UV resistant
  • Acrylic adhesive is specifically designed to perform in cold weather applications
  • Delivers high performance over a wide temperature range
  • Flexible backing conforms well to curved and irregular surfaces

Specifications

  • Width
    1.88 in
  • Length
    119.96 yd
  • Color
    Black
  • Manufacturer Upc Number
    00750351159987
  • UPC_NO
    00750351159987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text