Motion
1599B

3M
1599B

Duct Tape - 1.8800 in Wide, 120 yd Long, 1.6 mil, 0.04 mm Thick, Tensile Strength: 56 N/100 mm, Gray Color
Mi Item #08500098
MFR #1599B
Price$32.33/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1599B

Duct Tape - 1.8800 in Wide, 120 yd Long, 1.6 mil, 0.04 mm Thick, Tensile Strength: 56 N/100 mm, Gray Color
Mi Item #08500098
MFR #1599B

Mfr description
3M VENTURE TAPE UL181B-FX POLYPROPYLEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL181B-FX Listed and UL printed
  • Excellent as a flexible duct closure tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.33/rl

Specifications

Dimensions

  • Length
    120 yd
  • Overall Length
    109.70 m, 119.96 yd
  • Overall Thickness
    3 mil | 0.08 mm
  • Overall Width
    1.8800 in, 48 mm
  • Tensile Strength
    56 N/100 mm
  • Thickness
    1.6 mil, 0.04 mm
  • Width
    1.8800 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Polypropylene
  • Color
    Gray
  • Elongation at Break
    130 %
  • Manufacturer Upc Number
    00750351159963
  • Product Types
    Venture Tape
  • UPC_NO
    00750351159963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)