Motion
ACE TENNIS ELBOW SUPPORT 205323 , ONE S IZE ADJUSTABLE

3M
ACE TENNIS ELBOW SUPPORT 205323 , ONE S IZE ADJUSTABLE

ACE™ Tennis Elbow Support 205323 , One Size Adjustable
Mi Item #08500111
MFR #ACE TENNIS ELBOW SUPPORT 205323 , ONE S IZE ADJUSTABLE
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
ACE TENNIS ELBOW SUPPORT 205323 , ONE S IZE ADJUSTABLE

ACE™ Tennis Elbow Support 205323 , One Size Adjustable
Mi Item #08500111
MFR #ACE TENNIS ELBOW SUPPORT 205323 , ONE S IZE ADJUSTABLE

Mfr description
ACE TENNIS ELBOW SUPPORT 205323 , ONE S
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides moderate support for weak or injured elbow and forearm
  • For injuries like tennis or golfer’s elbow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Weight
    0.162 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051131198043
  • UPC_NO
    00051131198043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)