Motion
C96SDB80-200CW

SMC CORP OF AMERICA
C96SDB80-200CW

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #08500320
MFR #C96SDB80-200CW
Price$400.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB80-200CW

C96 ISO TIE ROD CYLINDER with 80 mm Bore Size
MI ITEM #08500320
MFR #C96SDB80-200CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$400.31/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Basic/Without bracket
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96

Overview

Mfr description
C96SDB80-200CW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought