Overview
Mfr description
20910698M GLOVES, LEATHER, WINTER
Specifications
- Glove SizeMedium
- Ansi Isea Impact Rating2
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level5
- UPC_NO063344363576
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data