Specifications
Dimensions
- Bore Diameter2.0000 in
Details
- Cylinder StyleFlat cylinder
- Cylinder SuffixA-P-A
- Product TypeTie Rod Air Cylinders
- SeriesDZF
- TypeFlat cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)