Motion
CXSJL32TN-100

SMC CORP OF AMERICA
CXSJL32TN-100

Guided Air Cylinder - 32 mm Bore, 100 mm Stroke Length
MI ITEM #08500664
MFR #CXSJL32TN-100
Price$304.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJL32TN-100

Guided Air Cylinder - 32 mm Bore, 100 mm Stroke Length
MI ITEM #08500664
MFR #CXSJL32TN-100

Mfr description
CXSJL32TN-100
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.70/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    CXSJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)