Motion
CDQ2B100TF-75+ODCMZ-X636

SMC CORP OF AMERICA
CDQ2B100TF-75+ODCMZ-X636

CDQ2B100TF-75+ODCMZ-X636
Mi Item #08500679
MFR #CDQ2B100TF-75+ODCMZ-X636
Price$669.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B100TF-75+ODCMZ-X636

CDQ2B100TF-75+ODCMZ-X636
Mi Item #08500679
MFR #CDQ2B100TF-75+ODCMZ-X636

Mfr description
CDQ2B100TF-75+ODCMZ-X636
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.34/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)