Motion
ZK2A10K5RW-07-K

SMC CORP OF AMERICA
ZK2A10K5RW-07-K

ZK2A10K5RW-07-K
Mi Item #08500696
MFR #ZK2A10K5RW-07-K
Price$291.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZK2A10K5RW-07-K

ZK2A10K5RW-07-K
Mi Item #08500696
MFR #ZK2A10K5RW-07-K

Mfr description
ZK2A10K5RW-07-K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.36/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.00 mm
  • Vacuum Port Size
    0.2500 in
  • Vacuum Port Type
    One Touch Fitting 1/4 in

Details

  • Additional Details
    Fluid: air;inert gas;Mounting Option: single unit bracket mounting;single unit DIN rail mounting;manifold DIN rail mounting;Family Code: CB
  • Approval Listing Regulations
    RoHS
  • Design Type
    Venturi
  • Fluid Comp
    Air, Inert Gas
  • Maximum Vacuum Pressure
    −100 to 100 kPa
  • Mounting Type
    Bracket Mounted, DIN Rail Mounting
  • Number Of Stages  
    1
  • Number Of Stations
    1
  • Stage
    Single Stage
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)