Motion
MY1CW40G-500
MY1CW40G-500
Mi Item #08500705
MFR #MY1CW40G-500
Price$975.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1CW40G-500
Mi Item #08500705
MFR #MY1CW40G-500

Mfr description
MY1CW40G-500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Cam Follower
  • Body Option
    Rodless
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G
  • Guide Type
    Cam Follower
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Rodless
  • Operating Pressure Range
    0.10 to 0.15 MPa, 14.504 to 21.756 psi
  • Options Included
    Centralized Piping, Protective Cover
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Safety Options
    Protective Cover
  • Series
    MY1
  • Special Applications
    Water resistance
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)