Motion
CDQSL20-50DCM-M9PWSDPC

SMC CORP OF AMERICA
CDQSL20-50DCM-M9PWSDPC

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #08500966
MFR #CDQSL20-50DCM-M9PWSDPC
List Price$179.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSL20-50DCM-M9PWSDPC

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #08500966
MFR #CDQSL20-50DCM-M9PWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.75/each for your price

Overview

Mfr description
CDQSL20-50DCM-M9PWSDPC

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Cylinder Series
    CQS
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought