Specifications
Dimensions
- Bore Diameter1.9690 in
- Rod Size / ThreadM (Rod End Male Thread)
- Stroke125 mm
Details
- ActuationDouble Acting
- Auto-SwitchNo
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Both Ends Tapped
- Compact Cylinder TypeCQ2
- Country of OriginJP
- Cushion TypeNo Cushion
- Cylinder SeriesCQ2-Z
- Cylinder StyleCompact
- Cylinder SuffixTF-125DCMZ
- Mounting TypeBoth ends tapped
- OptionsWith rubber bumper/Rod end male thread
- Options IncludedRod End Male Thread
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardG
- Product TypeCompact Air Cylinders
- Rod End ThreadM (Rod End Male Thread)
- Rod GenderMale
- Rod Thread StandardMetric
- Rod TypeSingle Rod
- SeriesCQ2-Z
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Overview
Mfr description
CQ2A50TF-125DCMZ
- Double acting, single rod, long stroke compact cylinder
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke (mm): 125, 150, 175, 200, 250, 300
- Port threads: Rc, NPT or G
- Auto switch capable