Motion
HTS1100-187X25

KURIYAMA OF AMERICA
HTS1100-187X25

HTS1100-187X25 HTS1100 Series 7.50 in. Min. Inside Bend Radius Stainless Steel Flexible Floppy Guard Interlocked Metal Hose
Mi Item #08501417
MFR #HTS1100-187X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HTS1100-187X25

HTS1100-187X25 HTS1100 Series 7.50 in. Min. Inside Bend Radius Stainless Steel Flexible Floppy Guard Interlocked Metal Hose
Mi Item #08501417
MFR #HTS1100-187X25

Mfr description
HTS1100-187X25
  • Abrasion Resistant and Durable - steel construction protects plastic and rubber hoses from external abrasion. Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion allowing it to be left in the elements. Heat Resistant - can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Highly Flexible -Unique design provides a smaller bend radius than other metal hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Bend restrictor, Beverage dispenser hose armor, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Protective armor/shielding for hoses, Shielding for wiring
  • Hose Covering Material
    304 Stainless Steel
  • Hose Type
    Flexible Floppy Guard
  • Manufacturer Upc Number
    822353111642
  • Product Type
    Flexible Ducting Hose
  • Product Types
    HTS1100 Series Stainless Steel Flexible Floppy Guard Interlocked Metal Hose
  • Type
    Interlocked Metal Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)