Motion
23064KEJW507C08C3

TIMKEN
23064KEJW507C08C3

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08501464
MFR #23064KEJW507C08C3
Price$26,774.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23064KEJW507C08C3

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08501464
MFR #23064KEJW507C08C3

Mfr description
23064KEJW507C08C3 BRG
  • (W507) Bearing inspected to certain quality control requirements
  • Standard lubrication holes in and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,774.90/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    121 mm
  • Weight
    157.72 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796175686
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796175686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)