Motion
CRB1BS100-180SE

SMC CORP OF AMERICA
CRB1BS100-180SE

Basic Mount, 180 ° Angle of Rotation
Mi Item #08501489
MFR #CRB1BS100-180SE
Price$427.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB1BS100-180SE

Basic Mount, 180 ° Angle of Rotation
Mi Item #08501489
MFR #CRB1BS100-180SE

Mfr description
CRB1BS100-180SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.47/each

Specifications

Dimensions

  • Body Size
    100 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    No
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)