Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Product TypeStandard Air Regulators
- Set Pressure Range7 to 176 psi
Overview
Mfr description
531454 MS6N-LR-1/4-D7-AS