Motion
16878
6878 Kit Black 3-Layer Liner wtih Neoprene Mouthpiece
MI ITEM #08501564
MFR #16878
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6878 Kit Black 3-Layer Liner wtih Neoprene Mouthpiece
MI ITEM #08501564
MFR #16878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.25/each

Specifications

Dimensions

  • Length
    15.5 in
  • Size
    Kit
  • Weight
    0.45 lb
  • Width
    10 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6878 Kit Black 3-Layer Liner wtih Neoprene Mouthpiece
  • Group & Class
    Warming
  • Includes
    1-6874 Mouthpiece, 1-6867 Hard Hat Liner &amp
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168782

Overview

Mfr description
6878 WINTER HARD HAT LINER, N-FERNO
  • The N-Ferno® 6878 Winter Hard Hat Liner w/ Mouthpiece Kit includes a winter hard hat liner with 3 layers of extreme insulation and a thermal mouthpiece attachment for full-face coverage. The lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. The N-Ferno® 6867 Hard Hat Thermal Liner has a 100% polyester quilted outer shell, a mid-layer of foam insulation to provide an additional layer of thermal protection and a soft 100% polyester fleece lining for extremely cold environments. The N-Ferno® 6874 Thermal Mouthpiece has a breathable and water-resistant 1mm neoprene outer shell construction to trap heat in and a soft fleece liner for additional comfort. There are 4 hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat. This detachable face mask design allows you to let in air or remove for speaking when needed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought