Motion
SJ510-3ZGS-M

RADIANS INC.
SJ510-3ZGS-M

Jacket & Coat - Zipper Front Closure
Mi Item #08501796
MFR #SJ510-3ZGS-M
Price$118.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SJ510-3ZGS-M

Jacket & Coat - Zipper Front Closure
Mi Item #08501796
MFR #SJ510-3ZGS-M

Mfr description
SJ-510-M TYPE R JACKET W ZIP OFF SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.32/each

Specifications

Details

  • Additional Details
    Reflective Tape: 2 in Silver | Pockets: 8 | Liner: Quilted Polyfil
  • Closure Type
    Zipper
  • Front Closure
    Zipper
  • Garment Type
    Reversible Jacket
  • Protection Type
    Reversible Jacket
  • Style
    Reversible Jacket
  • Wrist Closure
    Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)