Motion
08 22 145

KNIPEX
08 22 145

5 3/4" Needle-Nose Combination Pliers
MI ITEM #08502421
MFR #08 22 145
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
08 22 145

5 3/4" Needle-Nose Combination Pliers
MI ITEM #08502421
MFR #08 22 145

Mfr description
08-22-145 NEEDLE NOSE PLIERS
  • Small high leverage combination pliers with pointed jaws for all common installation and repair work.
  • Handy for use when working in confined areas due to slim head design and pointed jaws (anti-twist).
  • Gripping surfaces with special convex contour on one side for secure gripping of flat parts.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Overall Depth
    13/16 in.
  • Overall Length
    5 3/4 in.
  • Shipping Weight
    0.356 lbs. lbs
  • Single Part Height
    13/16 in. in
  • Single Part Length
    6 1/16 in.
  • Single Part Width
    6 1/16 in.
  • Tool Weight
    0.325 lbs.
  • Tool Width
    2 3/16 in.
  • Weight
    0.325

Details

  • Blade Finish
    Polished
  • Cutting Capacity
    5/16 in.
  • Description
    Needle-Nose Combination Pliers
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • High Leverage
    High Leverage
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221022228
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Nose Shape
    Pointed jaw
  • Number Of Pieces
    1
  • Side Cutter
    Yes
  • UPC_NO
    843221022228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)