Motion
2FBW2560XRUU+240L

THK AMERICA INC
2FBW2560XRUU+240L

Standard Ball Assembly Slide - Rail Size: 25 mm, 163 mm Stroke, 240 mm Long
Mi Item #08502438
MFR #2FBW2560XRUU+240L
Price$171.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2FBW2560XRUU+240L

Standard Ball Assembly Slide - Rail Size: 25 mm, 163 mm Stroke, 240 mm Long
Mi Item #08502438
MFR #2FBW2560XRUU+240L

Mfr description
2FBW2560XRUU+240L RAIL W/2 SLIDERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.70/each

Specifications

Dimensions

  • Length
    240 mm
  • Rail Size
    25 mm
  • Stroke
    163 mm
  • Weight
    180 g, 6.349 oz

Details

  • Anticorrosion
    Corrosion Resistant
  • Axial Static Load Capacity
    150 N, 33.721 lbf
  • OAL
    240 mm
  • Radial Static Load Capacity
    590 N, 132.637 lbf
  • Slider Type
    With seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)