Motion
ZUHTFF128
High-Traffic Floor Polish
MI ITEM #08502449
MFR #ZUHTFF128
Your Price$29.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Traffic Floor Polish
MI ITEM #08502449
MFR #ZUHTFF128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.31/each(List $41.03)

Overview

Mfr description
ZUHTFF128 HIGH TRAFFIC FLOOR POLISH RTU
  • Durable finishing polish; Scuff and slip resistant; For low maintenance plans;

Specifications

  • Application
    Floor Polish
  • Form
    Liquid
  • Container Size
    1 gal (US)
  • Container Type
    Jug
  • Scent
    Ammoniacal
  • Color
    White
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Water based acrylic polymer
  • Cleaner Type
    Floor Finish
  • Concentration
    RTU
  • Flammability
    Non Flammable
  • Indoor Outdoor Use
    Indoor
  • Surfaces Cleaned
    Vinyl, sealed concrete, rubber, no wax tile floors
  • Overall Height
    12.13 in
  • Overall Width
    6.02 in
  • Package Quantity
    4 Per Case
  • Manufacturer Upc Number
    21709014440
  • UPC_NO
    20021709014444
  • Prop 65 Statement
    This product can expose you to chemicals including 2-ethoxyethanol, pentadecafluorooctanoic acid, which is/are known to the State of California to cause birth defects or other reproductive harm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text