Motion
MXQR25TF-20CS

SMC CORP OF AMERICA
MXQR25TF-20CS

MXQR25TF-20CS
MI ITEM #08502647
MFR #MXQR25TF-20CS
Price$665.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQR25TF-20CS

MXQR25TF-20CS
MI ITEM #08502647
MFR #MXQR25TF-20CS

Mfr description
MXQR25TF-20CS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Reversible Table
  • Body Type
    Slide Table
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    TF-20CS
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Options Included
    Adjuster At Forwarding End, Metal Stopper, Tf (G)
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ
  • Stroke Adjuster Type
    Metal Stopper
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)