Motion
CE2L40TN-700K

SMC CORP OF AMERICA
CE2L40TN-700K

CE2L40TN-700K
MI ITEM #08502657
MFR #CE2L40TN-700K
Price$1,370.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE2L40TN-700K

CE2L40TN-700K
MI ITEM #08502657
MFR #CE2L40TN-700K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,370.95/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bracket 1
    Foot
  • Country of Origin
    JP
  • Cylinder Style
    Stroke Reading Cylinder
  • Lock Type
    Brake
  • Mounting Type
    Foot
  • Product Type
    Locking Air Cylinders
  • Series
    CE2
  • Type
    Stroke Reading Cylinder

Overview

Mfr description
CE2L40TN-700K
  • Brake mechanism added to stroke reading cylinderwhich can measure stroke length
  • Resolution: 0.1mm
  • Precision positioning (stopping accuracy ±0.5mm)
  • Prevents dropping from raised positions duringintermediate stops
  • Minimum unit of measure: 0.1mm
  • Bore sizes: 40, 50, 63, 80, 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought