Specifications
Dimensions
- Weight62 kg
Details
- Harmonization Code8483.30.8020
- Manufacturer Catalog
- Manufacturer Upc Number4547359067224
- ManufacturerName (description attribute)NTN
- Product TypeRoller Thrust Bearing Washers
- UPC_NO4547359067224
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)