Motion
UC218D1

NTN
UC218D1

Ball Insert Bearing - Cylindrical Bore, 90 mm Bore Diam., 160 mm OD, 96 mm Width, Standard Duty, Set Screw Locking
MI ITEM #08503339
MFR #UC218D1
Price$707.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC218D1

Ball Insert Bearing - Cylindrical Bore, 90 mm Bore Diam., 160 mm OD, 96 mm Width, Standard Duty, Set Screw Locking
MI ITEM #08503339
MFR #UC218D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$707.83/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    3.7795 in
  • Outer Ring Width  
    1.4567 in
  • Outside Diameter  
    160 mm
  • Overall Width
    96 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.772 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359233186
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    21582 lbf
  • Radial Static Load Capacity
    16074 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359233186

Overview

Mfr description
UC218D1 INSERT BALL BEARING INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text