Motion
333-1550-LY/M
ANSI Type R Class 3 Ripstop Softshell Black Bottom Jacket
MI ITEM #08503405
MFR #333-1550-LY/M
Price$101.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Ripstop Softshell Black Bottom Jacket
MI ITEM #08503405
MFR #333-1550-LY/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.19/each

Specifications

Dimensions

  • Length
    66 cm
  • Size
    M

Details

  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314214011
  • UPC_NO
    616314214011

Overview

Mfr description
333-1550-LY/M RIP STOP JACKET
  • Tri-laminate ripstop polyester softshell with an inner polyester grid fleece lining and TPU (Thermoplastic polyurethane) membrane
  • The TPU (Thermoplastic polyurethane) membrane makes this jacket extremely water resistant, windproof and breathable
  • The grid fleece lining reduces fabric weight while increasing warmth and enhances both wicking efficiency and breathability
  • 2" segmented reflective material
  • Removable fleece lined adjustable hood with zipper attachment
  • Waterproof zipper closures
  • Two outside chest pockets and two lower hand warmer pockets with waterproof zipper closures
  • Pen pockets on sleeve
  • Two mic tabs
  • Three large inside lower pockets including a computer tablet pocket
  • Hook & loop cuff adjustments
  • Drawstring waist adjustment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought