Motion
SK25TE
Cylinder & Pump Start-Up Kit - 30 ton Cylinder Max Capacity, Features P59L Lightweight 2-Speed Hand Pump, 66 in³ Oil Capacity
Mi Item #08503682
MFR #SK25TE
Price$10,651.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder & Pump Start-Up Kit - 30 ton Cylinder Max Capacity, Features P59L Lightweight 2-Speed Hand Pump, 66 in³ Oil Capacity
Mi Item #08503682
MFR #SK25TE

Mfr description
SK25TE KIT, START UP 25TON CE
  • 25 Ton Start-Up Kit covers a range of lifting, shifting, and positioning needs
  • Broad range of cylinder types and strokes to fit many applications
  • All sets include a t-adaptor (No. 9670), a complete coupler set (No. 9795), and a quart of oil (No. 9636)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,651.46/each

Specifications

Dimensions

  • Cylinder Collapsed Height
    C256C - 10.75 in, RH302 - 6.25 in, RLS300 - 2.31 in, RSS302 - 4.63 in

Details

  • Cylinder Capacity
    30 ton
  • Cylinder Specs
    C256C - 25 Ton, 6.000 in Stroke, RH302 - 25 Ton, 2.000 in Stroke, RLS300 - 25 Ton, 0.500 in Stroke, RSS302 - 25 Ton, 2.000 in Stroke
  • Gauge Part Number
    9040E
  • Hose Part Number
    9754E
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pump Part Number
    P59L Lightweight 2-Speed Hand Pump
  • Spreader Part Number
    HS2000
  • Usable Oil Capacity
    66 in³
  • Volume Per Stroke At High Pressure
    0.15 in³
  • Volume Per Stroke At Low Pressure
    0.72 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)