Specifications
Dimensions
- Overall Diameter3 in
Details
- Abrasive MaterialAluminum Oxide
- ColorGreen
- Manufacturer Upc Number00051115371615
- UPC_NO00051115371615
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)