Motion
RSQA32TF-20BZ

SMC CORP OF AMERICA
RSQA32TF-20BZ

RSQ STOPPER CYLINDER with 32 mm Bore Size
Mi Item #08503965
MFR #RSQA32TF-20BZ
Price$71.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQA32TF-20BZ

RSQ STOPPER CYLINDER with 32 mm Bore Size
Mi Item #08503965
MFR #RSQA32TF-20BZ

Mfr description
RSQA32TF-20BZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Magnet
    Without Magnet
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Spring Extend
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Round Bar
  • Series
    RSQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)