Motion
BARRIER FLUID 7 DRUM

LUBRIPLATE LUBRICANTS CO
BARRIER FLUID 7 DRUM

Penetrant & Multipurpose Lubricant - Yes, 55 gal, Drum
Mi Item #08504238
MFR #BARRIER FLUID 7 DRUM
Price$6,014.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BARRIER FLUID 7 DRUM

Penetrant & Multipurpose Lubricant - Yes, 55 gal, Drum
Mi Item #08504238
MFR #BARRIER FLUID 7 DRUM

Mfr description
L0718-062 BARRIER FLUID FG 7 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,014.95/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • NLGI Grade
    7

Details

  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H1
  • Color
    Water White
  • Composition
    Synthetic-Based Compound
  • Container Type
    Drum
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Product Types
    Barrier Fluid
  • Type
    Oil
  • Viscosity
    7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)