Motion
7322BL1

NTN
7322BL1

110 mm Bore, 240 mm OD, 50 mm Width, Open, 40 ° Contact Angle
Mi Item #08504355
MFR #7322BL1
Price$2,400.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7322BL1

110 mm Bore, 240 mm OD, 50 mm Width, Open, 40 ° Contact Angle
Mi Item #08504355
MFR #7322BL1

Mfr description
7322BL1 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,400.57/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.9685 in, 50.000 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ISO Class 0
  • Weight
    24.251 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7322BL1 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453775
  • Max Rpm
    3700 rpm
  • Maximum RPM (Grease)
    2700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    51000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)