Specifications
Dimensions
- Glove Size8
- SizeSIZE 8,0
Details
- ApplicationMaintenance|Production service|Preparation of Materials|Utilities|Outdoor Use|General Purpose Auto Aftermarket|EMS First Responders|Maintenance|Maintenance
- ColorWhite
- Country of OriginThailand
- DescriptionAlphaTec® 53-001, Heavy Duty, White, Nylon, Supported, Black, Neoprene and Nitrile, Gauntlet
- Manufacturer Catalog Number53001080-NA
- Manufacturer Upc Number20076490097206
- Protection TypeErgonomic Protection|High Chemical Protection|Oil|Heat
- Standards MetEN 388:2016|EN 388:2016 +A1:2018|EN407:2020 |EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 407:2004|EN 420:2003 + A1:2009|OEKO-TEX 1803027
- UPC_NO20076490097206
Overview
Mfr description
53001080-NA ALPHATEC 53001 SIZE 8, 0
- Innovative multi-layer polymer design - nitrile/neoprene/nitrile layers
- Provides chemical protection against a wide range of chemicals from acids and bases to hydrocarbons and organic solvent
- Tested according to EN ISO 374:2016, permeation time >30 minutes against 13 chemicals out of 18 listed
- Features the latest MICROCHEMchemical barrier technology providing superior protection for use in hazardous environments
- ANSELL GRIP Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
- Inner soft nylon liner for comfort and increased mechanical protection
- Oeko-Tex Standard 100 Approved
- For complete chemical permeation information, please visit: www.ansellguardianpartner.com