Specifications
Dimensions
- Glove Size9
- SizeSIZE 9,0
Details
- ApplicationMaintenance|Production service|Preparation of Materials|Utilities|Outdoor Use|General Purpose Auto Aftermarket|EMS First Responders|Maintenance|Maintenance
- ColorWhite
- Country of OriginThailand
- DescriptionAlphaTec® 53-001, Heavy Duty, White, Nylon, Supported, Black, Neoprene and Nitrile, Gauntlet
- Manufacturer Catalog Number53001090-NA
- Manufacturer Upc Number20076490097213
- Protection TypeErgonomic Protection|High Chemical Protection|Oil|Heat
- Standards MetEN 388:2016|EN 388:2016 +A1:2018|EN407:2020 |EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 407:2004|EN 420:2003 + A1:2009|OEKO-TEX 1803027
- UPC_NO20076490097213
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)