Motion
53001110-NA

ANSELL
53001110-NA

AlphaTec® 53-001, Heavy Duty, White, Nylon, Supported, Black, Neoprene and Nitrile, Gauntlet
MI ITEM #08504500
MFR #53001110-NA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
53001110-NA

AlphaTec® 53-001, Heavy Duty, White, Nylon, Supported, Black, Neoprene and Nitrile, Gauntlet
MI ITEM #08504500
MFR #53001110-NA

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    11
  • Size
    SIZE 11,0

Details

  • Application
    Maintenance|Production service|Preparation of Materials|Utilities|Outdoor Use|General Purpose Auto Aftermarket|EMS First Responders|Maintenance|Maintenance
  • Color
    White
  • Country of Origin
    Thailand
  • Description
    AlphaTec® 53-001, Heavy Duty, White, Nylon, Supported, Black, Neoprene and Nitrile, Gauntlet
  • Manufacturer Catalog Number
    53001110-NA
  • Manufacturer Upc Number
    20076490097237
  • Protection Type
    Ergonomic Protection|High Chemical Protection|Oil|Heat
  • Standards Met
    EN 388:2016|EN 388:2016 +A1:2018|EN407:2020 |EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 407:2004|EN 420:2003 + A1:2009|OEKO-TEX 1803027
  • UPC_NO
    20076490097237

Overview

Mfr description
53001110-NA ALPHATEC 53001 SIZE 11, 0
  • Innovative multi-layer polymer design - nitrile/neoprene/nitrile layers
  • Provides chemical protection against a wide range of chemicals from acids and bases to hydrocarbons and organic solvent
  • Tested according to EN ISO 374:2016, permeation time >30 minutes against 13 chemicals out of 18 listed
  • Features the latest MICROCHEMchemical barrier technology providing superior protection for use in hazardous environments
  • ANSELL GRIP Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
  • Inner soft nylon liner for comfort and increased mechanical protection
  • Oeko-Tex Standard 100 Approved
  • For complete chemical permeation information, please visit: www.ansellguardianpartner.com

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought