Specifications
Dimensions
- Shaft Diameter0.6250 in
Details
- Bearing MaterialAlloy Steel
- Bushing TypeBall Bushing
- Clearance Alignment TypeAdjustable
- Closure TypeSealed
- Operating Temperature Range-4 to 176 °F
- Seal Type2 Seals
- SeriesJP
- TypeLinear Ball
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)