Motion
93283100

ANSELL
93283100

Disposable Glove - X-Large Size, Nitrile, Blue Color
Mi Item #08504813
MFR #93283100
Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93283100

Disposable Glove - X-Large Size, Nitrile, Blue Color
Mi Item #08504813
MFR #93283100

Mfr description
93283100 MICROFLEX 93283 SIZE XL (9,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.85/each

Specifications

Dimensions

  • Finger Thickness
    0.24 mm;9.4 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    0.20 mm;7.9 mil

Details

  • Application
    Food Handling
  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)