Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S Size2XL
- Size2XL
Details
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 4
- ApplicationsAssembly and Sorting of Small to Medium Parts and Materials, Electronics, General duty, Glass Cutting, Handling, Maintenance and Repair Operations, Parts assembly, Receiving and Packaging, Sharp small parts Handling, Sheet Metal Handling, Shipping
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingPolyurethane
- Coating CoveragePalm and Fingertips
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialPolyurethane
- Coating StylePolyurethane
- ColorGray
- Construction DescriptionCoated Seamless Knit
- Country of OriginVietnam
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionIdeal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
- Description KeywordCut Resistant Gloves
- Duty TypeGeneral Duty
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN3884542
- FeaturesBreathable, Chemical resistant, Color coded hems, Knit Wrist, Seamless Construction, Tactile grip, Tactile sensitivity, Ultraviolet light resistant, Washable, Water resistant
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFlat
- Grip TypeFlat
- Group & ClassA4
- HandPair
- Hand TypePair
- Knit Gauge13
- Liner MaterialHPPE
- Liner/Shell MaterialPolykor Blended
- Manufacturer Catalog Number713DGU/2XL
- Manufacturer Upc Number662909558619
- MaterialPolykor Blended
- Material TypePolykor Blended
- Other Standards MetANSI/ISEA 105, EN 388
- Product LineG-Tek
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity120
- SeriesPolyKor
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- TypeSeamless Knit
- UPC_NO662909558619
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)