1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1050T 1.375 3/8 x 3/16 KWY
Grid Coupling Hub - 1050T Coupling Size Code
MI ITEM #
08504934
MFR #
1050T 1.375 3/8 x 3/16 KWY
Price
$276.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1050T 1.375 3/8 x 3/16 KWY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1050T 1.375 3/8 x 3/16 KWY
Grid Coupling Hub - 1050T Coupling Size Code
MI ITEM #
08504934
MFR #
1050T 1.375 3/8 x 3/16 KWY
Mfr description
0705055 1050T HUB 1.375 BORE (3/8 X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$276
.94
/each
Add to Cart
Specifications
Dimensions
Coupling Size
1050
Coupling Size Code
1050T
Overall Length
4.0000 in
Weight
1 lbs
Details
Coupling Type
Grid
Product Type
Grid Coupling Hubs
Series
T10, T20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items