Motion
0793838

FALK
0793838

Shaft Mount Speed Reducer - Reducer Size: 5107, 25:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08504963
MFR #0793838
Price$3,464.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0793838

Shaft Mount Speed Reducer - Reducer Size: 5107, 25:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08504963
MFR #0793838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,464.25/each

Specifications

Dimensions

  • Agma Size
    5107
  • Case Size
    5107
  • Center Distance
    2.9000 in, 73.70 mm
  • Housing Width
    5.9200 in;150.40 mm
  • Input Shaft Diameter
    0.8750 in, 22.19 mm
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    5107
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Length
    2.0000 in;50.79 mm
  • Weight
    62 lbs, 28.123 kg

Details

  • Additional Details
    Viton Seals
  • Country of Origin
    US
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0793838
  • Maximum Speed
    1807 rpm
  • Output
    Taper Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5107JF

Overview

Mfr description
0793838 793838 5107JF25, 30MM BSHNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought