Motion
0793842

FALK
0793842

Shaft Mount Speed Reducer - Reducer Size: 5107, 5:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #08504965
MFR #0793842
Price$3,849.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0793842

Shaft Mount Speed Reducer - Reducer Size: 5107, 5:1 Ratio, 0.8750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #08504965
MFR #0793842

Mfr description
0793842 793842 5107JR05, 30MM BSHNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,849.84/each

Specifications

Dimensions

  • Agma Size
    5107
  • Case Size
    5107
  • Center Distance
    2.9000 in, 73.70 mm
  • Housing Width
    5.9200 in;150.40 mm
  • Input Shaft Diameter
    0.8750 in, 22.19 mm
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    5107
  • Maximum Output Size
    1.1880 in;30.17 mm
  • Nominal Ratio
    5:1
  • Ratio
    5
  • Shaft Diameter
    1.2500 in, 31.80 mm
  • Shaft Length
    5.0000 in;127 mm
  • Weight
    61 lbs, 27.7 kg

Details

  • Actual Ratio
    5:1
  • Additional Details
    Includes Torque Arm Kit;Viton Seals
  • Country of Origin
    US
  • Includes
    Torque Arm And Bushing Kit
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0793842
  • Maximum Speed
    1777 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5107JR
  • Torque Arm Kit
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)